Specifications
Dimensions
- Base Height1.8750 in
- Base To Bore Centerline1.8750 in
- Base Width2.2500 in
- Bolt Size0.5000 in | 12.70 mm
- Bore Diameter1.4375 in
- Bore Inside Diameter1.4375 in
- Bore Length2.8800 in
- Housing Dimensions7.3800 x 2.2500 x 3.8800 in
- Housing Width2.2500 in
- Inner Race Width2.8800 in
- Insert Outer Diameter1.7450 in
- Inside Diameter1.4375 in
- Length7.3800 in
- Length Through Bore2.8800 in
- Max Bolt Hole Spacing6.0000 in
- Min Bolt Hole Spacing4.7500 in
- Misalignment Angle2 °
- Outer Diameter1.7450 in
- Outer Diameter TypeSpherical
- Overall Width2.8800 in
- Shaft Diameter1.4375 in
- Thread Size1/8 NPT
- Weight8.4 lbs
- Width2.8800 in, 73.15 mm
Details
- Additional DetailsClearance Seal | Relubricatable | Powder Coated
- Anti-Rotation PinAnti-Rotation Pin Not Included
- Bearing Insert MaterialSteel
- Bearing NumberCSEB22423H
- Bearing TypeSpherical Roller
- Bore TypeRound
- Cage MaterialSteel
- Cage TypeSteel
- Closure TypeClearance Seal
- Compatible Frame TypeType E
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen4.7500 to 6.0000 in
- Dynamic Load Capacity17800 lbf
- Expansion CapabilityExpansion
- Expansion TypeExpansion Bearing (Floating)
- Finish/CoatingPowder Coated
- Flinger TypeSteel
- Grease TypeLithium Complex Nlgi 2 Grease
- Housing ConfigurationSolid
- Housing ConstructionSolid
- Housing IDEPEB22400
- Housing MaterialCast Iron
- Housing TypeTwo Bolt | Type E
- IncludesGrease Fitting, Single Set Collar
- Insert Bearing MaterialSteel
- Insert Bearing TypeSpherical Roller Bearing
- Locking DeviceSet Screw
- Locking TypeSet Screw
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog NumberEPEB22423H
- Manufacturer Upc Number662327025441
- MaterialCast Iron
- Max Operating Temperature107.2 °C, 225 °F
- Max Rpm3600 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range107 °C, 225 °F
- Product TypePillow Block Roller Bearing Units
- RelubricatableYes
- Replacement BearingCSEB22423H
- Replacement SealB424HS
- Replacement Thrust PlateNo
- Retainer MaterialSteel
- Retainer TypeSteel
- Rolling ElementSpherical Roller
- Row TypeDouble Row
- SealClearance
- Seal MaterialSteel
- Seal TypeClearance/Non-Contact
- Sealing TypeClearance
- Self AligningYes
- Sensor ReadyNo
- SeriesSolid-Housed Pillow Blocks
- Shaft AttachmentSingle Set Collar
- Standoff IncludedNo
- Static Load Capacity20900 lbf
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentNo
- TypeTwo Bolttype E
- Type Of BearingSpherical Roller
- UPC_NO662327025441
Overview
Mfr description
EPEB22423H PILLOWBLK EPE-B22423H