Motion
P2B-S2-112RE

DODGE
P2B-S2-112RE

Pillow Block Roller Bearing Unit - 1-3/4 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00570290
MFR #P2B-S2-112RE
Price$593.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-S2-112RE

Pillow Block Roller Bearing Unit - 1-3/4 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00570290
MFR #P2B-S2-112RE

Mfr description
P2B-S2-112RE 070300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.51/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Bolt Center To Center Length
    5.3100 to 5.7000 in
  • Bore Diameter  
    1-3/4 in
  • Bore Length
    2.81 in
  • Housing Dimensions
    S-2000
  • Take Up Frame Size
    HD-200, TS-300

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    20800 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    070300
  • Maximum Speed
    2460 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    22000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475306077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)