Motion
P2B 112-SRB-SRE

SKF
P2B 112-SRB-SRE

Pillow Block Roller Bearing Unit - 1-3/4 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00570292
MFR #P2B 112-SRB-SRE
Your Price$481.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 112-SRB-SRE

Pillow Block Roller Bearing Unit - 1-3/4 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00570292
MFR #P2B 112-SRB-SRE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$481.07/each(List $697.56)

Overview

Mfr description
P2B 112-SRB-SRE REPL SYR 1.3/4

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    5.5000 in
  • Bore Type
    Round
  • Base To Bore Centerline
    2.1250 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Base Width
    2-1/16 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Seal Type
    Tri-Guard
  • Radial Dynamic Load Capacity
    20000 lbf
  • Radial Static Load Capacity
    19600 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    SYR
  • Replacement Bearing
    22209
  • Weight
    8.16 lbs
  • Max Rpm
    2300 rpm
  • UPC_NO
    7316579141161
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text