Specifications
Dimensions
- Base To Bore Centerline2.2500 in
- Base Width2-1/2 in
- Bolt Center To Center Length6.0625 to 7.2500 in
- Bore Diameter1-3/4 in
- Overall Height4.5625 in
- Overall Length8.8750 in
- Overall Width3.1250 in
- Weight12.24 lbs
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Max Rpm2800 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity21200 lbf
- Radial Static Load Capacity33200 lbf
- Seal TypeLabyrinth
- Series400
- Standards MetANSI/ABMA STD 11-1990
- Type Of BearingSpherical Roller
- UPC_NO662327025427
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)