Motion
P2B-S2-200RE

DODGE
P2B-S2-200RE

Pillow Block Roller Bearing Unit - 2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00570329
MFR #P2B-S2-200RE
Price$689.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-S2-200RE

Pillow Block Roller Bearing Unit - 2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00570329
MFR #P2B-S2-200RE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$689.59/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bolt Center To Center Length
    6.0600 to 6.4400 in
  • Bore Diameter  
    2 in
  • Bore Length
    2.86 in
  • Housing Dimensions
    S-2000
  • Take Up Frame Size
    HD-200, TS-300

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    22000 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    070302
  • Max Rpm
    2200 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    24000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475306107

Overview

Mfr description
P2B-S2-200RE 070302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text