Specifications
Dimensions
- Base To Bore Centerline2.7500 in
- Bolt Center To Center Length6.9375 to 7.3125 in
- Bore Diameter2-1/2 in
- Weight16.5 lbs
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeDouble Setscrew Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number044652
- Manufacturer Upc Number782475572441
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Seal TypeContact Seal
- Type Of BearingSpherical Roller
- UPC_NO782475572441
Overview
Mfr description
P2BS2208RE PIL BLK 044652