Motion
P2BE 212-SRB-SRE

SKF
P2BE 212-SRB-SRE

Pillow Block Roller Bearing Unit - 2-3/4 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00570407
MFR #P2BE 212-SRB-SRE
Your Price$1,182.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2BE 212-SRB-SRE

Pillow Block Roller Bearing Unit - 2-3/4 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00570407
MFR #P2BE 212-SRB-SRE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,182.79/each(List $1,419.35)

Overview

Mfr description
P2BE 212-SRB-SRE REPL SYE 2.3/4

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    9.5000 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.1250 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Duty Type
    Standard Duty
  • Base Width
    3 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Seal Type
    Tri-Guard
  • Radial Dynamic Load Capacity
    47500 lbf
  • Radial Static Load Capacity
    54000 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    SYE
  • Replacement Bearing
    22215
  • Weight
    20.94 lbs
  • Max Rpm
    1600 rpm
  • UPC_NO
    7316579140577
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text