Specifications
Dimensions
- Base To Bore Centerline2.1250 in
- Bolt Center To Center Length6.5000 in
- Bore Diameter1-5/8 in
- Overall Height4.3750 in
- Weight11.14 lbs
Details
- Bore TypeStraight
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number662327025465
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Seal TypeClearance Seal
- Type Of BearingSpherical Roller
- UPC_NO662327025465
Overview
Mfr description
EPEB22426H PILLOWBLK EPE-B22426H