Motion
P2B 311-SRB-SRE

SKF
P2B 311-SRB-SRE

Pillow Block Roller Bearing Unit - 3-11/16 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
Mi Item #00570493
MFR #P2B 311-SRB-SRE
Price$2,599.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 311-SRB-SRE

Pillow Block Roller Bearing Unit - 3-11/16 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
Mi Item #00570493
MFR #P2B 311-SRB-SRE

Mfr description
P2B 311-SRB-SRE REPL SYR 3.11/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,599.58/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.2500 in
  • Base Width
    3-5/16 in
  • Bolt Center To Center Length
    10.8750 in
  • Bore Diameter  
    3-11/16 in
  • Overall Height  
    8.4375 in
  • Overall Length  
    14.2500 in
  • Weight
    45.42 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1250 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    95000 lbf
  • Radial Static Load Capacity
    110000 lbf
  • Replacement Bearing
    22220
  • Seal Type
    Tri-Guard
  • Series
    SYR
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579142182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)