Motion
PEB22419H

LINK-BELT
PEB22419H

Pillow Block Roller Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #00570508
MFR #PEB22419H
Price$495.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEB22419H

Pillow Block Roller Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #00570508
MFR #PEB22419H

Mfr description
PEB22419H PILLOWBLK PE-B22419H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$495.30/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.7500 in
  • Base Width
    2-3/16 in
  • Bolt Center To Center Length
    4.7500 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Bore Length
    2.6900 in
  • Housing Width
    2.6900 in
  • Inside Diameter
    1.1875 in
  • Length
    6.3100 in
  • Length Through Bore
    2.6900 in
  • Overall Height  
    3.6250 in
  • Overall Length  
    6.3125 in
  • Overall Width
    2.6875 in
  • Shaft Diameter
    1.1875 in
  • Weight
    8.4 lbs
  • Width
    2.6900 in, 68.32 mm

Details

  • Additional Details
    Relubricatable | Powder Coated
  • Bearing Number
    CSEB22419H
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Steel
  • Dynamic Load Capacity
    16900 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PEB22419H
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    4000 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    13700 lbf
  • Radial Static Load Capacity
    18100 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    CSEB22419H
  • Replacement Seal
    B420HS
  • Retainer Material
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Type
    Labyrinth
  • Sealing Type
    Clearance
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Single Set Screw
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    18300 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327111199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)