Specifications
Dimensions
- Base To Bore Centerline3.7500 in
- Bolt Center To Center Length9.3750 to 10.6250 in
- Bore Diameter3-1/2 in
- Weight32 lbs
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeDouble Setscrew Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number044660
- Manufacturer Upc Number782475575527
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Seal TypeContact Seal
- Type Of BearingSpherical Roller
- UPC_NO782475575527
Overview
Mfr description
P2BS2308RE PIL BLK 044660