Motion
P4BE 208-SRB-SRE

SKF
P4BE 208-SRB-SRE

Pillow Block Roller Bearing Unit - 2-1/2 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00570570
MFR #P4BE 208-SRB-SRE
Price$1,144.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P4BE 208-SRB-SRE

Pillow Block Roller Bearing Unit - 2-1/2 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00570570
MFR #P4BE 208-SRB-SRE

Mfr description
P4BE 208-SRB-SRE REPL FSYE 2.1/2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,144.62/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    3-1/2 in
  • Bolt Center To Center Length
    8.5000 in
  • Bore Diameter  
    2-1/2 in
  • Overall Height  
    5.6875 in
  • Overall Length  
    10.5000 in
  • Weight
    19.34 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1800 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    43000 lbf
  • Radial Static Load Capacity
    48000 lbf
  • Replacement Bearing
    22213
  • Seal Type
    Tri-Guard
  • Series
    FSYE
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579135979

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)