Motion
P4BE 208-SRB-CLE

SKF
P4BE 208-SRB-CLE

Pillow Block Roller Bearing Unit - 2-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00570578
MFR #P4BE 208-SRB-CLE
Price$1,013.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P4BE 208-SRB-CLE

Pillow Block Roller Bearing Unit - 2-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00570578
MFR #P4BE 208-SRB-CLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,013.23/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    3-1/2 in
  • Bolt Center To Center Length
    8.2500 to 8.7500 in
  • Bore Diameter  
    2-1/2 in
  • Overall Height  
    5.6875 in
  • Overall Length  
    10.5000 in
  • Overall Width
    3.5000 in
  • Weight
    22.05 lbs

Details

  • Bore Type
    Round
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    3800 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    43400 lbf
  • Radial Static Load Capacity
    41100 lbf
  • Replacement Bearing
    22213
  • Seal Type
    Labyrinth
  • Series
    FSYE
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579135993

Overview

Mfr description
P4BE 208-SRB-CLE REPL FSYE 2.1/2 N-118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text