Motion
P4BE 311-SRB-SRE

SKF
P4BE 311-SRB-SRE

Pillow Block Roller Bearing Unit - 3-11/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00570639
MFR #P4BE 311-SRB-SRE
Price$3,070.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P4BE 311-SRB-SRE

Pillow Block Roller Bearing Unit - 3-11/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #00570639
MFR #P4BE 311-SRB-SRE

Mfr description
P4BE 311-SRB-SRE REPL FSYE 3.11/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,070.12/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.2500 in
  • Bolt Center To Center Length
    12.0000 to 13.0000 in
  • Bore Diameter  
    3-11/16 in
  • Weight
    50.71 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    7316577026668
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579136303

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)