Motion
P4BE 400-SRB-SRE

SKF
P4BE 400-SRB-SRE

Pillow Block Roller Bearing Unit - 4 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00570651
MFR #P4BE 400-SRB-SRE
Price$3,070.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P4BE 400-SRB-SRE

Pillow Block Roller Bearing Unit - 4 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #00570651
MFR #P4BE 400-SRB-SRE

Mfr description
P4BE 400-SRB-SRE REPL FSYE 4
  • SKF roller bearing units are assembled, greased and ready-to-mount, saving time and reducing the risk of contaminating or damaging the bearing during installation
  • The bearing units can be used with commercial grade shafts and are located easily on the shaft by tightening the set (grub) screws in the mounting collar or locking collar
  • The housing base is reinforced with ribs and the area around the attachment bolt holes is strengthened to minimize the risk of cracking caused by over-tightening the attachment bolts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,070.12/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.2500 in
  • Base Width
    4.5000 in
  • Bolt Center To Center Length
    12.0000 to 13.1250 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    4 in
  • Overall Height  
    8.5625 in
  • Overall Length  
    15.2500 in
  • Overall Width
    5.2500 in
  • Weight
    50.93 lbs

Details

  • Bearing Material
    Cast Iron
  • Bore Type
    Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577026682
  • Max Operating Temperature
    Max 210 °F
  • Max Rpm
    2100 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    69900 lbf
  • Seal Type
    TriGard Seal
  • Series
    FSYE
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579136563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)