Motion
P4BE 400-SRB-SRH

SKF
P4BE 400-SRB-SRH

Pillow Block Roller Bearing Unit - 4 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00570656
MFR #P4BE 400-SRB-SRH
List Price$3,070.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P4BE 400-SRB-SRH

Pillow Block Roller Bearing Unit - 4 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00570656
MFR #P4BE 400-SRB-SRH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,070.12/each for your price

Overview

Mfr description
P4BE 400-SRB-SRH REPL FSYE 4 H

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    10.4375 to 12.8750 in
  • Bore Type
    Round
  • Base To Bore Centerline
    4.2500 in
  • Locking Device
    Double Setscrew Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Lubrication Type
    Lubrication Fitting
  • Weight
    50.93 lbs
  • Manufacturer Upc Number
    7316576663918
  • UPC_NO
    7316579136570
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text