Motion
P4BE 407-SRB-SRH

SKF
P4BE 407-SRB-SRH

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00570663
MFR #P4BE 407-SRB-SRH
Price$3,320.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P4BE 407-SRB-SRH

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00570663
MFR #P4BE 407-SRB-SRH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,320.58/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.7500 in
  • Base Width
    4.626 in
  • Bolt Center To Center Length
    13.5000 in
  • Bore Diameter  
    4-7/16 in
  • Overall Height  
    9.3750 in
  • Overall Length  
    16.6250 in
  • Overall Width
    6.1260 in
  • Weight
    71.21 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    408 kN
  • Radial Static Load Capacity
    560 kN
  • Replacement Bearing
    22222
  • Seal Type
    Contact/Lip
  • Series
    FSYE
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579136709

Overview

Mfr description
P4BE 407-SRB-SRH REPL FSYE 4.7/16 H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text