Motion
P4BE 415-SRB-SRH

SKF
P4BE 415-SRB-SRH

Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00570674
MFR #P4BE 415-SRB-SRH
Price$5,301.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P4BE 415-SRB-SRH

Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00570674
MFR #P4BE 415-SRB-SRH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,301.58/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.5000 in
  • Base Width
    5.126 in
  • Bolt Center To Center Length
    15.5000 in
  • Bore Diameter  
    4-15/16 in
  • Overall Height  
    10.8750 in
  • Overall Length  
    18.5000 in
  • Overall Width
    6.6260 in
  • Weight
    100.31 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    547 kN
  • Radial Static Load Capacity
    800 kN
  • Replacement Bearing
    22226
  • Seal Type
    Contact/Lip
  • Series
    FSYE
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579136648

Overview

Mfr description
P4BE 415-SRB-SRH REPL FSYE 4.15/16 H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text