Specifications
Dimensions
- Base To Bore Centerline2.5000 in
- Bolt Center To Center Length6.7500 in
- Bore Diameter2-1/4 in
- Overall Height5.0000 in
- Weight15.5 lbs
Details
- Bore TypeRound
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number662327111472
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Seal TypeClearance Seal
- Type Of BearingSpherical Roller
- UPC_NO662327111472
Overview
Mfr description
PEB22436FH PILLOWBLK PE-B22436FH