Motion
P4B-E-600R  TYPE E-XTRA

DODGE
P4B-E-600R TYPE E-XTRA

Pillow Block Roller Bearing Unit - 6 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00570700
MFR #P4B-E-600R TYPE E-XTRA
Price$8,767.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-E-600R TYPE E-XTRA

Pillow Block Roller Bearing Unit - 6 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00570700
MFR #P4B-E-600R TYPE E-XTRA

Mfr description
P4BE600R PIL BLK 023042
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,767.64/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.6900 in
  • Bolt Center To Center Length
    17.3800 to 19.1300 in
  • Bore Diameter  
    6 in
  • Bore Length
    9 in
  • Take Up Frame Size
    HD-500

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    40700 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    023042
  • Max Rpm
    915 rpm
  • Maximum Speed
    915 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    40700 lbf
  • Radial Static Load Capacity
    354000 lbf
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    354000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475700301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)