Specifications
Dimensions
- Base To Bore Centerline3.2500 in
- Base Width3-3/4 in
- Bolt Center To Center Length8.1250 in
- Bore Diameter2-11/16 in
- Overall Height6.4375 in
- Overall Length10.4375 in
- Overall Width4.0000 in
- Weight28 lbs
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number698210830250
- Max Rpm2800 rpm
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity46800 lbf
- Radial Static Load Capacity55700 lbf
- Seal TypeClearance/Non-Contact
- Series2000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210830250
Overview
Mfr description
ZAS2211F ND PBLK FLTG W/ND BG 4BLT