Motion
P4B-E-615R  TYPE E-XTRA

DODGE
P4B-E-615R TYPE E-XTRA

Pillow Block Roller Bearing Unit - 6.9375 in Bore, Four-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00570708
MFR #P4B-E-615R TYPE E-XTRA
Price$18,350.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-E-615R TYPE E-XTRA

Pillow Block Roller Bearing Unit - 6.9375 in Bore, Four-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #00570708
MFR #P4B-E-615R TYPE E-XTRA

Mfr description
P4BE615R PIL BLK 023045
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,350.89/each

Specifications

Dimensions

  • Base Height
    7.5000 in
  • Base To Bore Centerline
    7.5000 in
  • Base Width
    7.1250 in
  • Bolt Center Diameter
    21.2500 to 23.2500 in
  • Bolt Center To Center Length
    21.2500 to 23.2500 in
  • Bolt Hole Diameter
    1.0000 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    6.9375 in
  • Bore Inside Diameter
    6.9375 in
  • Bore Length
    10.5 in
  • Housing Width
    7.1250 in
  • Inner Race Width
    10.5000 in
  • Inside Diameter
    6.9375 in
  • Length
    26.0000 in
  • Length Through Bore
    10.5000 in
  • Max Bolt Hole Spacing
    23.2500 in
  • Min Bolt Hole Spacing
    21.2500 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    7.1250 in
  • Shaft Diameter
    6.9375 in
  • Weight
    340 lbs
  • Width
    7.1250 in, 180.97 mm

Details

  • Additional Details
    Triple Lip Seal | Relubricatable | Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Closure Type
    Triple Lip Seal
  • Compatible Frame Series
    Type E
  • Compatible Frame Type
    Four-Bolt Pillow Block
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    21.2500 to 23.2500 in
  • Dynamic Load Capacity
    69200 lbf
  • End Cap Groove
    Yes
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P4B-E-615R
  • Material
    023045
  • Max Rpm
    790 rpm
  • Maximum Speed
    790 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    69200 lbf
  • Radial Static Load Capacity
    574000 lbf
  • Relubricatable
    Yes
  • Replacement Seal
    037674
  • Rolling Element
    Tapered Roller
  • Row Type
    Double Row
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    Type E
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    574000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475700097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)