Motion
P2B 112-SRB-SGE

SKF
P2B 112-SRB-SGE

Pillow Block Roller Bearing - 1-3/4 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00570766
MFR #P2B 112-SRB-SGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 112-SRB-SGE

Pillow Block Roller Bearing - 1-3/4 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00570766
MFR #P2B 112-SRB-SGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2-1/16 in
  • Bolt Center To Center Length
    5.5000 in
  • Bore Diameter  
    1-3/4 in
  • Overall Height  
    4.2500 in
  • Overall Length  
    7.3750 in
  • Weight
    8.16 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    2300 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    20000 lbf
  • Radial Static Load Capacity
    19600 lbf
  • Replacement Bearing
    22209
  • Seal Type
    Tri-Guard
  • Series
    SYR
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579141215

Overview

Mfr description
P2B 112-SRB-SGE REPL SYR 1.3/4-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text