Motion
PB22451E

LINK-BELT
PB22451E

Pillow Block Roller Bearing - 3-3/16 in Bore Dia., Cast Iron Material
MI ITEM #00570801
MFR #PB22451E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB22451E

Pillow Block Roller Bearing - 3-3/16 in Bore Dia., Cast Iron Material
MI ITEM #00570801
MFR #PB22451E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Bore Diameter  
    3-3/16 in
  • Weight
    43 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    662327110345
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327110345

Overview

Mfr description
PB22451E PILLOWBLK P-B22451E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought