Motion
PEB22428E 1 3/4 PILLOW RLR BRG

LINK-BELT
PEB22428E 1 3/4 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 1-3/4 in Bore, Set Screw Locking, Cast Iron Housing Material
MI ITEM #00570833
MFR #PEB22428E 1 3/4 PILLOW RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEB22428E 1 3/4 PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 1-3/4 in Bore, Set Screw Locking, Cast Iron Housing Material
MI ITEM #00570833
MFR #PEB22428E 1 3/4 PILLOW RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Bore Diameter  
    1-3/4 in
  • Weight
    10.8 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    662327111311
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327111311

Overview

Mfr description
PEB22428E PILLOWBLK PE-B22428E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought