Motion
PEB22459E

LINK-BELT
PEB22459E

Pillow Block Roller Bearing - 3-11/16 in Bore Dia., Cast Iron Material
MI ITEM #00570848
MFR #PEB22459E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEB22459E

Pillow Block Roller Bearing - 3-11/16 in Bore Dia., Cast Iron Material
MI ITEM #00570848
MFR #PEB22459E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PEB22459E PILLOWBLK PE-B22459E

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    11.7500 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    4.2500 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Seal Type
    Contact Seal
  • Lubrication Type
    Lubrication Fitting
  • Weight
    64 lbs
  • Manufacturer Upc Number
    662327725808
  • UPC_NO
    662327725808
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text