Motion
P2B 307-SRB-SGH

SKF
P2B 307-SRB-SGH

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00570868
MFR #P2B 307-SRB-SGH
Price$2,102.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 307-SRB-SGH

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #00570868
MFR #P2B 307-SRB-SGH

Mfr description
P2B 307-SRB-SGH REPL SYR 3.7/16 H-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,102.60/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Bolt Center To Center Length
    9.2500 to 11.1250 in
  • Bore Diameter  
    3-7/16 in
  • Overall Height  
    7.5625 in
  • Overall Length  
    13.0000 in
  • Overall Width
    4.2188 in
  • Weight
    29.76 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    7316576675072
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579142342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)