Specifications
Dimensions
- Base To Bore Centerline3.7500 in
- Bolt Center To Center Length9.3125 in
- Bore Diameter3-3/16 in
- Overall Height7.5000 in
- Weight45.25 lbs
Details
- Bore TypeStraight
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number662327430757
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Seal TypeContact Seal
- Type Of BearingSpherical Roller
- UPC_NO662327430757
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)