Motion
PEB22459FE 3 11/16 PILLOW RLR BRG

LINK-BELT
PEB22459FE 3 11/16 PILLOW RLR BRG

Pillow Block Roller Bearing - 3-11/16 in Bore Dia., Cast Iron Material
Mi Item #00570885
MFR #PEB22459FE 3 11/16 PILLOW RLR BRG
Price$11,770.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEB22459FE 3 11/16 PILLOW RLR BRG

Pillow Block Roller Bearing - 3-11/16 in Bore Dia., Cast Iron Material
Mi Item #00570885
MFR #PEB22459FE 3 11/16 PILLOW RLR BRG

Mfr description
PEB22459FE PILLOWBLK PE-B22459FE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,770.21/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.2500 in
  • Bolt Center To Center Length
    11.8750 in
  • Bore Diameter  
    3-11/16 in
  • Overall Height  
    8.6250 in
  • Weight
    73 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    793699551297
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699551297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)