Motion
P2B-UN2-115E     UNI-II

DODGE
P2B-UN2-115E UNI-II

Pillow Block Roller Bearing Unit - 1-15/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
Mi Item #00570919
MFR #P2B-UN2-115E UNI-II
Price$1,823.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-UN2-115E UNI-II

Pillow Block Roller Bearing Unit - 1-15/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
Mi Item #00570919
MFR #P2B-UN2-115E UNI-II

Mfr description
P2BUN2115E EXP PIL BLK 048021
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,823.55/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bolt Center To Center Length
    5.9400 to 6.6900 in
  • Bore Diameter  
    1-15/16 in
  • Bore Length
    1.9100 in
  • Take Up Frame Size
    HD-200, TS-300

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    22000 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    048021
  • Max Rpm
    2625 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Series
    22210
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    24000 lbf
  • Type
    Pillow Block Unisphere Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475773039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)