Motion
P2B-UN2-203E     UNI-II

DODGE
P2B-UN2-203E UNI-II

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #00570927
MFR #P2B-UN2-203E UNI-II
Your Price$1,571.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-UN2-203E UNI-II

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Ductile Iron Material, Expansion Bearing (Floating)
MI ITEM #00570927
MFR #P2B-UN2-203E UNI-II

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,571.24/each(List $2,356.86)

Overview

Mfr description
P2BUN2203E EXP PIL BLK 048023

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    6.4400 to 7.1300 in
  • Base To Bore Centerline
    2.5000 in
  • Locking Device
    Set Screw
  • Housing Material
    Ductile Iron
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Single Lip Contact
  • Series
    22211
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    2.0000 in
  • Dynamic Load Capacity
    27000 lbf
  • Max Rpm
    2325 rpm
  • Static Load Capacity
    29000 lbf
  • UPC_NO
    782475773244
  • Sealing Type
    Single-Lip Contact
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    HD-200, TS-300
  • Material
    048023
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Type
    Pillow Block Unisphere Bearing
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text