Motion
P2B-UN2-211     UNI-II

DODGE
P2B-UN2-211 UNI-II

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Ductile Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00570939
MFR #P2B-UN2-211 UNI-II
Your Price$3,324.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-UN2-211 UNI-II

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Ductile Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00570939
MFR #P2B-UN2-211 UNI-II

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,324.08/each(List $3,988.90)

Overview

Mfr description
P2BUN2211 PIL BLK 048009

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    7.8100 to 8.4400 in
  • Base To Bore Centerline
    3.2500 in
  • Locking Device
    Set Screw
  • Housing Material
    Ductile Iron
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    2.4500 in
  • Dynamic Load Capacity
    41500 lbf
  • Max Rpm
    1700 rpm
  • Static Load Capacity
    53000 lbf
  • UPC_NO
    782475772964
  • Sealing Type
    Single-Lip Contact
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    LD-45, TS-350
  • Material
    048009
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text