Motion
P2B-UN2-307     UNI-II

DODGE
P2B-UN2-307 UNI-II

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Ductile Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00570957
MFR #P2B-UN2-307 UNI-II
Price$4,696.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-UN2-307 UNI-II

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Ductile Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00570957
MFR #P2B-UN2-307 UNI-II

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,696.33/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Bolt Center To Center Length
    9.2500 to 10.7500 in
  • Bore Diameter  
    3-7/16 in
  • Bore Length
    2.8600 in
  • Take Up Frame Size
    HD-300, LD-50

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    65500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    048013
  • Max Rpm
    1400 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    81500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475773541

Overview

Mfr description
P2BUN2307 PIL BLK 048013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text