Motion
P2B-UN2-400     UNI-II

DODGE
P2B-UN2-400 UNI-II

Pillow Block Roller Bearing Unit - 4 in Bore Dia., Ductile Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00570969
MFR #P2B-UN2-400 UNI-II
Price$7,551.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-UN2-400 UNI-II

Pillow Block Roller Bearing Unit - 4 in Bore Dia., Ductile Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #00570969
MFR #P2B-UN2-400 UNI-II

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,551.21/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.1250 in
  • Bolt Center To Center Length
    10.0000 to 11.8800 in
  • Bore Diameter  
    4 in
  • Bore Length
    3.3300 in
  • Take Up Frame Size
    HD-350, TS-500

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    83000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    048016
  • Max Rpm
    1250 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    104000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475773657

Overview

Mfr description
P2BUN2400 PIL BLK 048016

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text