Motion
PKB22428H 1 3/4 PILLOWBLK RLR BRG

LINK-BELT
PKB22428H 1 3/4 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-3/4 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00571057
MFR #PKB22428H 1 3/4 PILLOWBLK RLR BRG
Your Price$1,207.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKB22428H 1 3/4 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-3/4 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00571057
MFR #PKB22428H 1 3/4 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,207.27/each(List $1,448.72)

Overview

Mfr description
PKB22428H PILLOWBLK PK-B22428H

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    5.5000 in
  • Bore Type
    Round
  • Base To Bore Centerline
    2.1250 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    2-1/2 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    3.1250 in
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    20200 lbf
  • Radial Static Load Capacity
    28700 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Weight
    10.5 lbs
  • Max Rpm
    3100 rpm
  • UPC_NO
    662327114312
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text