Motion
ZA230072 3 PILLOWBLK ROLLER BRG

REXNORD INC
ZA230072 3 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00571087
MFR #ZA230072 3 PILLOWBLK ROLLER BRG
Your Price$2,850.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZA230072 3 PILLOWBLK ROLLER BRG

Pillow Block Roller Bearing Unit - 3 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #00571087
MFR #ZA230072 3 PILLOWBLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,850.70/each(List $3,563.38)

Overview

Mfr description
ZA230072 ND PBLK,ND BRG, STEEL HSG

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    8.1250 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.2500 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    3-3/16 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    4.0000 in
  • Seal Type
    Clearance/Non-Contact
  • Radial Dynamic Load Capacity
    46800 lbf
  • Radial Static Load Capacity
    55700 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    2000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Weight
    23.5 lbs
  • Max Rpm
    2800 rpm
  • Manufacturer Upc Number
    698210646066
  • UPC_NO
    698210646066
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text