Motion
PKEB22426H

LINK-BELT
PKEB22426H

Pillow Block Roller Bearing - 1-5/8 in Bore Dia., Cast Steel Material
MI ITEM #00571113
MFR #PKEB22426H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKEB22426H

Pillow Block Roller Bearing - 1-5/8 in Bore Dia., Cast Steel Material
MI ITEM #00571113
MFR #PKEB22426H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PKEB22426H PILLOWBLK PKE-B22426H

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    5.5000 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    2.1250 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Steel
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Lubrication Fitting
  • Weight
    11.5 lbs
  • Manufacturer Upc Number
    662327115012
  • UPC_NO
    662327115012
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought