Motion
PKEB22427H 1 11/16 PILLOWBLK RLR BRG

LINK-BELT
PKEB22427H 1 11/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-11/16 in Bore, Set Screw Locking, Cast Steel Housing Material
MI ITEM #00571114
MFR #PKEB22427H 1 11/16 PILLOWBLK RLR BRG
Your Price$2,068.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKEB22427H 1 11/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-11/16 in Bore, Set Screw Locking, Cast Steel Housing Material
MI ITEM #00571114
MFR #PKEB22427H 1 11/16 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,068.04/each(List $2,585.05)

Overview

Mfr description
PKEB22427H PILLOWBLK PKE-B22427H

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    2.1250 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Steel
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Clearance/Non-Contact
  • Weight
    12 lbs
  • Manufacturer Upc Number
    662327115029
  • UPC_NO
    662327115029
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text