Motion
PKEB22428H 1 3/4 PILLOWBLK RLR BRG

LINK-BELT
PKEB22428H 1 3/4 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-3/4 in Bore Dia., Cast Steel Material
MI ITEM #00571116
MFR #PKEB22428H 1 3/4 PILLOWBLK RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKEB22428H 1 3/4 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 1-3/4 in Bore Dia., Cast Steel Material
MI ITEM #00571116
MFR #PKEB22428H 1 3/4 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PKEB22428H PILLOWBLK PKE-B22428H

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    2.1250 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Steel
  • Type Of Bearing
    Spherical Roller
  • Seal Type
    Clearance/Non-Contact
  • Weight
    11.66 lbs
  • Manufacturer Upc Number
    662327115036
  • UPC_NO
    662327115036
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text