Motion
PKEB22436H 2 1/4 PILLOWBLK RLR BRG

LINK-BELT
PKEB22436H 2 1/4 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-1/4 in Bore Dia., Steel Material, Expansion Bearing (Floating)
MI ITEM #00571124
MFR #PKEB22436H 2 1/4 PILLOWBLK RLR BRG
List Price$5,733.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKEB22436H 2 1/4 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-1/4 in Bore Dia., Steel Material, Expansion Bearing (Floating)
MI ITEM #00571124
MFR #PKEB22436H 2 1/4 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,733.95/each for your price

Overview

Mfr description
PKEB22436H PILLOWBLK PKE-B22436H

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    6.7500 in
  • Bore Type
    Round
  • Base To Bore Centerline
    2.5000 in
  • Overall Length
  • Locking Device
    Concentric Collar
  • Housing Material
    Steel
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    2-9/16 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Overall Width
    3.3125 in
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    26400 lbf
  • Radial Static Load Capacity
    44400 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Weight
    15.3 lbs
  • Max Rpm
    2500 rpm
  • UPC_NO
    662327115203
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text