Motion
PKB22444FH

LINK-BELT
PKB22444FH

Pillow Block Roller Bearing - 2-3/4 in Bore Dia., Cast Steel Material
Mi Item #00571177
MFR #PKB22444FH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKB22444FH

Pillow Block Roller Bearing - 2-3/4 in Bore Dia., Cast Steel Material
Mi Item #00571177
MFR #PKB22444FH

Mfr description
PKB22444FH PILLOWBLK PK-B22444FH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bore Diameter  
    2-3/4 in
  • Weight
    31.67 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    662327114565
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Clearance/Non-Contact
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327114565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)