Specifications
Dimensions
- Base To Bore Centerline4.2500 in
- Base Width4-1/2 in
- Bolt Center To Center Length12.5000 in
- Bore Diameter3-11/16 in
- Overall Height8.5000 in
- Overall Length15.2500 in
- Overall Width5.0625 in
- Weight78.56 lbs
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialSteel
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Max Rpm1400 rpm
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity79100 lbf
- Radial Static Load Capacity137000 lbf
- Seal TypeLabyrinth
- Series400
- Standards MetANSI/ABMA STD 11-1990
- Type Of BearingSpherical Roller
- UPC_NO662327115463
Overview
Mfr description
PKEB22459FH PILLOWBLK PKE-B22459FH