Motion
PKEB22572YFH 4 1/2 PILLOW RLR BRG

LINK-BELT
PKEB22572YFH 4 1/2 PILLOW RLR BRG

Pillow Block Roller Bearing - 4-1/2 in Bore, Set Screw Locking, Cast Steel Housing Material
Mi Item #00571209
MFR #PKEB22572YFH 4 1/2 PILLOW RLR BRG
Price$7,715.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKEB22572YFH 4 1/2 PILLOW RLR BRG

Pillow Block Roller Bearing - 4-1/2 in Bore, Set Screw Locking, Cast Steel Housing Material
Mi Item #00571209
MFR #PKEB22572YFH 4 1/2 PILLOW RLR BRG

Mfr description
PKEB22572FH PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,715.75/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.7500 in
  • Bolt Center To Center Length
    13.5000 in
  • Bore Diameter  
    4-1/2 in
  • Overall Height  
    9.3750 in
  • Weight
    96 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864308427
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Clearance Seal
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662864308427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)