Motion
PKB22428E

LINK-BELT
PKB22428E

Pillow Block Roller Bearing - 1-3/4 in Bore Dia., Cast Steel Material
Mi Item #00571222
MFR #PKB22428E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKB22428E

Pillow Block Roller Bearing - 1-3/4 in Bore Dia., Cast Steel Material
Mi Item #00571222
MFR #PKB22428E

Mfr description
PKB22428E PILLOWBLK PK-B22428E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Bolt Center To Center Length
    5.5000 in
  • Bore Diameter  
    1-3/4 in
  • Overall Height  
    4.2500 in
  • Weight
    10.43 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327462505
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327462505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)