Motion
PKB22447E 2 15/16 PILLOWBLK RLR BRG

LINK-BELT
PKB22447E 2 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore, Set Screw Locking, Cast Steel Housing Material
MI ITEM #00571249
MFR #PKB22447E 2 15/16 PILLOWBLK RLR BRG
List Price$7,268.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKB22447E 2 15/16 PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 2-15/16 in Bore, Set Screw Locking, Cast Steel Housing Material
MI ITEM #00571249
MFR #PKB22447E 2 15/16 PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,268.29/each for your price

Overview

Mfr description
PKB22447E PILLOWBLK PK-B22447E

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    8.2500 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.2500 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Steel
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Seal Type
    Contact Seal
  • Lubrication Type
    Lubrication Fitting
  • Weight
    28.48 lbs
  • Manufacturer Upc Number
    662327114589
  • UPC_NO
    662327114589
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text