Motion
PKB22456E

LINK-BELT
PKB22456E

Pillow Block Roller Bearing - 3-1/2 in Bore Dia., Cast Steel Material
MI ITEM #00571260
MFR #PKB22456E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKB22456E

Pillow Block Roller Bearing - 3-1/2 in Bore Dia., Cast Steel Material
MI ITEM #00571260
MFR #PKB22456E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PKB22456E PILLOWBLK PK-B22456E

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    10.0000 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    3.7500 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Steel
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Seal Type
    Contact Seal
  • Lubrication Type
    Lubrication Fitting
  • Weight
    44 lbs
  • Manufacturer Upc Number
    793699552676
  • UPC_NO
    793699552676
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text