Motion
PKB22448FE

LINK-BELT
PKB22448FE

Pillow Block Roller Bearing - 3 in Bore Dia., Cast Steel Material
Mi Item #00571325
MFR #PKB22448FE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKB22448FE

Pillow Block Roller Bearing - 3 in Bore Dia., Cast Steel Material
Mi Item #00571325
MFR #PKB22448FE

Mfr description
PKB22448FE PILLOWBLK PK-B22448FE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bolt Center To Center Length
    8.2500 in
  • Bore Diameter  
    3 in
  • Overall Height  
    6.4375 in
  • Weight
    30.16 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327463069
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327463069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)