Specifications
Dimensions
- Bolt Center To Center Length3.5781 in
- Bolt Circle Diameter4.1250 in
- Bore Diameter3/4 in
- Overall Depth2-9/16 in
- Overall Length Diameter5.1250 in
- Weight4.3 lbs
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number698210172008
- Max Rpm6500 rpm
- Mounting Type3-Bolt Round
- Product TypeFlange-Mount Roller Bearing Units
- Radial Dynamic Load Capacity9900 lbf
- Radial Static Load Capacity9900 lbf
- Seal TypeClearance/Non-Contact
- Series2000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210172008
Overview
Mfr description
ZB2012 ND FLANGE BLOCK W/ND BRG