Motion
ZB2104 1 1/4 FLG BLK ROLLER BRG

REXNORD INC
ZB2104 1 1/4 FLG BLK ROLLER BRG

Three-Bolt Roller Bearing Unit - 1-1/4 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00571382
MFR #ZB2104 1 1/4 FLG BLK ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZB2104 1 1/4 FLG BLK ROLLER BRG

Three-Bolt Roller Bearing Unit - 1-1/4 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00571382
MFR #ZB2104 1 1/4 FLG BLK ROLLER BRG

Mfr description
ZB2104 ND FLANGE BLOCK W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0600 in
  • Bolt Circle Diameter  
    4.5000 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1-1/4 in
  • Length Through Bore
    2.6900 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Outside Diameter
    5.5000 in
  • Overall Depth
    2-11/16 in
  • Overall Height  
    2.7200 in
  • Overall Length
    5.1300 in
  • Overall Length Diameter  
    5.5000 in
  • Overall Width
    5.1300 in
  • Weight
    5 lbs

Details

  • Bearing Number
    2104U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Rexnord ZB2104 Flange Blocks Rex Spherical Roller Bearings - ZB2104
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    3-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    3-Bolt Flange
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210172404
  • Max Operating Temperature
    225 °F
  • Max Rpm
    5750 rpm
  • Maximum Speed
    5750 rpm
  • Mounting Type
    3-Bolt Round
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    14200 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Polymer
  • Seal Type
    Clearance/Non-Contact
  • Self Aligning
    Yes
  • Series
    2000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    18300 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210172404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)