Motion
FB22423H 1 7/16 FLANGE ROLLER BRG

LINK-BELT
FB22423H 1 7/16 FLANGE ROLLER BRG

Three-Bolt Roller Bearing Unit - 1-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00571385
MFR #FB22423H 1 7/16 FLANGE ROLLER BRG
Price$542.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB22423H 1 7/16 FLANGE ROLLER BRG

Three-Bolt Roller Bearing Unit - 1-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00571385
MFR #FB22423H 1 7/16 FLANGE ROLLER BRG

Mfr description
FB22423H FLANG BLK F-B22423H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$542.73/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3281 in
  • Bolt Circle Diameter  
    5.0000 in
  • Bolt Hole Spacing
    4.3300 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-7/16 in
  • Length Through Bore
    2.8800 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Outside Diameter
    6.2500 in
  • Overall Depth
    3-5/16 in
  • Overall Height  
    2.9100 in
  • Overall Length
    6.2500 in
  • Overall Length Diameter  
    5.8750 in
  • Overall Width
    6.2500 in
  • Weight
    7.21 lbs

Details

  • Bearing Number
    B423L
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt FB22423H Flange Blocks Link-Belt Spherical Roller Bearings - FB22423H
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    3-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Flange;Three Bolt
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327026318
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Mounting Type
    3-Bolt Round
  • Number Of Mounting Holes
    3
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    14600 lbf
  • Radial Static Load Capacity
    20900 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    B22423
  • Retainer Material
    Steel
  • Seal Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    FB22400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    20900 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327026318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)